This item is Discontinued.

Maxim Lighting Radcliffe 1-Light 11" Wide Black Oxide Pendant Light 3349WFBO

Radcliffe 1-Light 11" Wide Black Oxide Pendant Light (Discontinued)

  • Mfr # 3349WFBO
  • Zoro # G1898369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3349WFBO
Zoro #
G1898369
UPC #
783209112735
Country of Origin
China

Dimensions

Height
11
Length
Black Oxide
Width
Aluminum, Glass
Size
Black Oxide
Overall Height
11
Overall Length
16.5
Thickness
120
Chain Length
72

Details

Style
Colonial
Shade Material
Glass
Dimmable
Yes
Collection
Radcliffe
For Use With
6.45
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Weathered Frost

Description

A classical, traditional style finished in a rustic Black Oxide finish with Weathered Frost glass is sure to add elegance to your home's exterior. Available in both incandescent and fluorescent versions with an source to consider.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.