Zoro Homepage

Radcliffe 1-Light 7" Wide Black Oxide Outdoor Wall Sconce

  • Mfr # 3342WFBO

  • Zoro # G1460920


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Features
8.25" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
7
Length
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3342WFBO
Zoro #
G1460920
UPC #
783209112698
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
7
Length
Black Oxide
Fixture Height
7.75 in
Fixture Width
4.75 in
Overall Height
8.25
Size
Black Oxide
Thickness
120
Overall Length
11.25
Backplate Height
7.75

Details

Item
Outdoor Wall Mount Light
Features
8.25" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black Oxide
Glass Color
Weathered Frost
Housing Material
Aluminum, Glass
Lamp Included
No
Lamp Type
E26 Medium
Lamp Watts
60 W
Lamp Quantity
1
For Use With
3.78
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
Shade Finish
Weathered Frost
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Collection
Radcliffe
ADA Compliant
No
Dimmable
Yes
Style
Colonial
Damp/Wet Rating
Wet

Description

A classical, traditional style finished in a rustic Black Oxide finish with Weathered Frost glass is sure to add elegance to your home's exterior. Available in both incandescent and fluorescent versions with an source to consider.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.