Zoro Homepage

Radcliffe 1-Light 9" Wide Black Oxide Outdoor Wall Sconce

  • Mfr # 3343WFBO

  • Zoro # G1457369


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Features
10.5" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
9
Length
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3343WFBO
Zoro #
G1457369
UPC #
783209112704
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
9
Length
Black Oxide
Fixture Height
10 in
Fixture Width
4.75 in
Size
Black Oxide
Thickness
120
Overall Length
14.5
Overall Height
10.5
Backplate Height
10

Details

Item
Outdoor Wall Mount Light
Features
10.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black Oxide
Glass Color
Weathered Frost
Housing Material
Aluminum, Glass
Lamp Watts
60 W
Lamp Type
E26 Medium
Lamp Quantity
1
Lamp Included
No
For Use With
5.51
Dimmable
Yes
ADA Compliant
No
Shade Material
Glass
Maximum Wattage Per Bulb
60
Shade Finish
Weathered Frost
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Style
Colonial
Collection
Radcliffe
Damp/Wet Rating
Wet

Description

A classical, traditional style finished in a rustic Black Oxide finish with Weathered Frost glass is sure to add elegance to your home's exterior. Available in both incandescent and fluorescent versions with an source to consider.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.