Zoro Homepage

Radcliffe LED E26 1-Light 11" Wide Black Oxide Outdoor Wall Sconce

  • Mfr # 65646WFBO

  • Zoro # G1458890


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Features
14.25" Extension
Voltage
120 V
Width
11 in
Height
20.5 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65646WFBO
Zoro #
G1458890
UPC #
783209204782
Country of Origin
China

Dimensions

Width
11 in
Height
20.5 in
Fixture Height
12.5 in
Fixture Width
6.25 in

Details

Item
Outdoor Wall Mount Light
Features
14.25" Extension
Voltage
120 V
Light Technology
LED
Lumens
1100
Finish
Black Oxide
Glass Color
Weathered Frost
Lamp Included
Yes
Lamp Quantity
1
Housing Material
Die Cast Aluminum
Lamp Type
E26 Medium
Color Temperature
3000 K
Lamp Watts
12 W
CRI
Greater than 90
Collection
Radcliffe LED E26
Damp/Wet Rating
Wet
Rated Life
25,000 hrs
Dimming Method
Triac CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.