Zoro Homepage
This item is Discontinued.
Maxim Lighting Radcliffe LED E26 1-Light 7" Wide Black Oxide Outdoor Wall Sconce 65642WFBO

Radcliffe LED E26 1-Light 7" Wide Black Oxide Outdoor Wall Sconce (Discontinued)

  • Mfr # 65642WFBO
  • Zoro # G1457962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65642WFBO
Zoro #
G1457962
UPC #
783209204751
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
7
Length
Black Oxide
Overall Length
11.25
Thickness
120
Size
Black Oxide
Overall Height
8.25
Backplate Height
7.75

Details

For Use With
3.32
Dimmable
Yes
Number of Bulbs
1
Maximum Wattage Per Bulb
9
Shade Finish
Weathered Frost
Bulb Type
E26 Medium LED
ADA Compliant
No
Shade Material
Glass
Collection
Radcliffe LED E26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.