Zoro Homepage
This item is Discontinued.
Maxim Lighting Radcliffe LED E26 1-Light 9" Wide Black Oxide Outdoor Wall Sconce 65643WFBO

Radcliffe LED E26 1-Light 9" Wide Black Oxide Outdoor Wall Sconce (Discontinued)

  • Mfr # 65643WFBO
  • Zoro # G1457448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65643WFBO
Zoro #
G1457448
UPC #
783209204768
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9
Length
Black Oxide
Overall Length
14.5
Size
Black Oxide
Thickness
120
Overall Height
10.5
Backplate Height
10

Details

For Use With
5.5
Collection
Radcliffe LED E26
Bulb Type
E26 Medium LED
ADA Compliant
No
Dimmable
Yes
Shade Material
Glass
Maximum Wattage Per Bulb
12
Shade Finish
Weathered Frost
Number of Bulbs
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.