Zoro Homepage
This item is Discontinued.
Maxim Lighting Radcliffe LED E26 1-Light 9" Wide Black Oxide Outdoor Wall Sconce 65644WFBO

Radcliffe LED E26 1-Light 9" Wide Black Oxide Outdoor Wall Sconce (Discontinued)

  • Mfr # 65644WFBO
  • Zoro # G1460990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65644WFBO
Zoro #
G1460990
UPC #
783209204775
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9
Length
Black Oxide
Size
Black Oxide
Overall Height
11.75
Thickness
120
Overall Length
16.75
Backplate Height
10

Details

For Use With
5.52
Bulb Type
E26 Medium LED
ADA Compliant
No
Number of Bulbs
1
Collection
Radcliffe LED E26
Dimmable
Yes
Maximum Wattage Per Bulb
12
Shade Finish
Weathered Frost
Shade Material
Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.