Zoro Homepage
This item is Discontinued.
Maxim Lighting Radial 5-Light 30" Wide Polished Nickel / Black Pendant Light 28675PNBK

Radial 5-Light 30" Wide Polished Nickel / Black Pendant Light (Discontinued)

  • Mfr # 28675PNBK
  • Zoro # G1890109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28675PNBK
Zoro #
G1890109
UPC #
783209240377
Country of Origin
China

Dimensions

Height
30
Length
Polished Nickel / Black
Width
Steel
Size
Polished Nickel / Black
Overall Length
30.75
Inside Diameter
75.5
Thickness
120
Overall Height
30
Maximum Height
75.5
Wire Length
120
Minimum Height
39.5

Details

For Use With
20.7
Collection
Radial
Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
5

Description

A fun and unique design the features numerous concentric rings finished Black on the outside and Gold on the inside that pivot from a center point. The rings can be configured from completely flat to full repeated symmetry and anything in between to allow flexibility in the design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.