Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiant 12-Light 34.75" Wide Black / Gold Leaf Chandelier

  • Mfr # 39536CYBKGL

  • Zoro # G1883282


product price: $1,578.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black / Gold Leaf
Lamp Type
PCB Integrated
Fixture Wattage
72 W
Size
Black / Gold Leaf
Glass Color
Crystaline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39536CYBKGL
Zoro #
G1883282
UPC #
783209221772
Country of Origin
China

Dimensions

Size
Black / Gold Leaf
Length
Black / Gold Leaf
Overall Width
18
Thickness
110-277
Inside Diameter
62.25
Width
Steel, Aluminum, Glass
Overall Length
14
Overall Height
34.75
Height
34.75
Wire Length
120
Minimum Height
26.25
Maximum Height
62.25
Cord Length
120 in
Maximum Hanging Length
62.25 in
Minimum Hanging Length
26.25 in
Canopy Width
7 in
Canopy Height
1.75 in
Canopy Length
7 in

Details

Item
Chandelier
Housing Finish
Black / Gold Leaf
Lamp Type
PCB Integrated
Fixture Wattage
72 W
Glass Color
Crystaline
Dimmable
Yes
Material
Steel, Aluminum, Glass
For Use With
29.38731
Lamp Watts
6 W
Voltage
120-277 V
Collection
Radiant
Light Type
LED
Number of Lights
12
ADA Compliant
No
Shade Finish
Crystaline
Shade Material
Glass
Number of Bulbs
12
Maximum Wattage Per Bulb
6
Bulb Type
PCB Integrated LED
Color Temperature
3000 K
CRI
90
Rated Life
20,000 hrs
Bulb Included
Yes
Lumens
2830
Slope Angle
90°
Dimming Method
ELV
Location Rating
Dry
Adjustable
No

Description

Piastra style glass diffuses integrated LED to shimmer radiantly. Suspended on a Black frame with Gold Leaf accents, this perfect blend of contemporary and traditional design adds glamour to a broad spectrum of design aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.