Radiant 20-Light 41.75" Wide Black / Gold Leaf Chandelier

  • Mfr # 39538CYBKGL

  • Zoro # G1881858


product price: $2,898.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Housing Finish
Black / Gold Leaf
Lamp Type
PCB Integrated
Fixture Wattage
76 W
Glass Color
Crystaline
Collection
Radiant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39538CYBKGL
Zoro #
G1881858
UPC #
783209239425
Country of Origin
China

Dimensions

Width
41.75 in
Length
41.75 in
Height
21.75 in
Cord Length
157.5 in
Maximum Hanging Length
72.25 in
Canopy Height
1.5 in
Canopy Width
7.75 in
Canopy Length
7.75 in
Minimum Hanging Length
34.75 in

Details

Item
Chandelier
Housing Finish
Black / Gold Leaf
Lamp Type
PCB Integrated
Fixture Wattage
76 W
Glass Color
Crystaline
Collection
Radiant
Lamp Watts
3.8 W
Material
Steel, Glass
Voltage
120-277 V
Light Type
LED
Number of Lights
20
Color Temperature
3000 K
Bulb Included
Yes
Lumens
4000
CRI
90
Rated Life
20,000 hrs
Slope Angle
90°
Dimming Method
ELV
Location Rating
Dry

Description

Piastra style glass diffuses integrated LED to shimmer radiantly. Suspended on a Black frame with Gold Leaf accents, this perfect blend of contemporary and traditional design adds glamour to a broad spectrum of design aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.