Zoro Homepage

Radiant 3-Light " Wide Black / Gold Leaf Vanity Light

  • Mfr # 39532CYBKGL

  • Zoro # G1879636


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Height
20.5
Length
Black / Gold Leaf
Width
Steel, Aluminum, Glass
Housing Finish
Black / Gold Leaf
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39532CYBKGL
Zoro #
G1879636
UPC #
783209221734
Country of Origin
China

Dimensions

Height
20.5
Length
Black / Gold Leaf
Width
Steel, Aluminum, Glass
Overall Length
6
Thickness
120
Size
Black / Gold Leaf
Overall Height
3.5
Wire Length
8
Backplate Height
5
Back Plate Height
5 in
Back Plate Width
4.75 in

Details

Item
Bath Vanity
Housing Finish
Black / Gold Leaf
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
3
Light Type
LED
Collection Name
Radiant
Shade Material
Glass
Color Temp.
3000 K
Housing Material
Steel, Aluminum, Glass
Lamp Watts
6 W
Dimmable
Yes
Lamp Included
Yes
For Use With
6.87835
Collection
Radiant
Features
3.5" Extension
Shade Finish
Crystaline
Bulb Type
PCB Integrated LED
Number of Bulbs
3
Maximum Wattage Per Bulb
6
Glass Color
Crystaline
Watts
18 W
Damp/Wet Rating
Damp
Lumens
1250
CRI
90
Dimming Method
ELV
Rated Life
20,000 hrs
ADA Compliant
Yes

Description

Piastra style glass diffuses integrated LED to shimmer radiantly. Suspended on a Black frame with Gold Leaf accents, this perfect blend of contemporary and traditional design adds glamour to a broad spectrum of design aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.