Zoro Homepage

Radiant 5-Light " Wide Black / Gold Leaf Vanity Light

  • Mfr # 39533CYBKGL

  • Zoro # G1883562


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Height
34.5
Length
Black / Gold Leaf
Width
Steel, Aluminum, Glass
Housing Finish
Black / Gold Leaf
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39533CYBKGL
Zoro #
G1883562
UPC #
783209221741
Country of Origin
China

Dimensions

Height
34.5
Length
Black / Gold Leaf
Width
Steel, Aluminum, Glass
Size
Black / Gold Leaf
Overall Height
3.5
Thickness
120
Overall Length
6
Wire Length
8
Back Plate Height
5 in
Back Plate Width
4.75 in

Details

Item
Bath Vanity
Housing Finish
Black / Gold Leaf
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
5
Light Type
LED
Collection Name
Radiant
Shade Material
Glass
Color Temp.
3000 K
Collection
Radiant
Lamp Included
Yes
Dimmable
Yes
For Use With
11.11118
Features
3.5" Extension
Housing Material
Steel, Aluminum, Glass
Lamp Watts
6 W
Shade Finish
Crystaline
Maximum Wattage Per Bulb
6
Number of Bulbs
5
Bulb Type
PCB Integrated LED
Glass Color
Crystaline
Watts
30 W
Damp/Wet Rating
Damp
Lumens
1960
CRI
90
ADA Compliant
Yes
Dimming Method
ELV
Rated Life
20,000 hrs

Description

Piastra style glass diffuses integrated LED to shimmer radiantly. Suspended on a Black frame with Gold Leaf accents, this perfect blend of contemporary and traditional design adds glamour to a broad spectrum of design aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.