Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiant 9-Light 26.75" Wide Black / Gold Leaf Chandelier

  • Mfr # 39535CYBKGL

  • Zoro # G1880248


product price: $1,068.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black / Gold Leaf
Lamp Type
PCB Integrated
Fixture Wattage
54 W
Size
Black / Gold Leaf
Glass Color
Crystaline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39535CYBKGL
Zoro #
G1880248
UPC #
783209221765
Country of Origin
China

Dimensions

Size
Black / Gold Leaf
Overall Height
26.75
Inside Diameter
60.5
Overall Width
27
Thickness
110-277
Length
Black / Gold Leaf
Overall Length
12.25
Width
Steel, Aluminum, Glass
Height
26.75
Maximum Height
60.5
Wire Length
120
Minimum Height
24.5
Cord Length
120 in
Maximum Hanging Length
60.5 in
Canopy Length
7 in
Canopy Width
7 in
Minimum Hanging Length
24.5 in
Canopy Height
1.75 in

Details

Item
Chandelier
Housing Finish
Black / Gold Leaf
Lamp Type
PCB Integrated
Fixture Wattage
54 W
Glass Color
Crystaline
Material
Steel, Aluminum, Glass
Lamp Watts
6 W
Light Type
LED
Voltage
120-277 V
Dimmable
Yes
For Use With
22.70738
Collection
Radiant
Number of Lights
9
Number of Bulbs
9
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
6
ADA Compliant
No
Shade Material
Glass
Shade Finish
Crystaline
Color Temperature
3000 K
Lumens
2430
Bulb Included
Yes
Rated Life
20,000 hrs
CRI
90
Slope Angle
90°
Location Rating
Dry
Dimming Method
ELV
Adjustable
No

Description

Piastra style glass diffuses integrated LED to shimmer radiantly. Suspended on a Black frame with Gold Leaf accents, this perfect blend of contemporary and traditional design adds glamour to a broad spectrum of design aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.