
Rail 1-Light " Wide Black Vanity Light
Mfr # 52102BK
Zoro # G1884877
product price: $82.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black
Lamp Type
Dedicated LED
Voltage
120 V
Number of Lights
1
Light Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52102BK
Zoro #
G1884877
UPC #
783209223158
Country of Origin
China
Dimensions
Height
4.75 in
Width
24 in
Wire Length
8 in
Back Plate Width
4.75 in
Back Plate Height
4.75 in
Details
Item
Bath Vanity
Housing Finish
Black
Lamp Type
Dedicated LED
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Rail
Color Temp.
3000 K
Lamp Included
Yes
Features
2.5" Extension
Lamp Watts
16 W
Housing Material
Aluminum, Acrylic
Damp/Wet Rating
Damp
Watts
16 W
Lumens
1400
CRI
90
Rated Life
50,000 hrs
Dimming Method
ELV or Triac CL
ADA Compliant
Yes
Description
Tubular shaped White acrylic diffusers mount to frames of Polished Chrome, Satin Nickel, or Black. Powered by 3000K LED these fixtures work well in a variety of contract applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.