Rail 1-Light " Wide Polished Chrome Vanity Light

  • Mfr # 52100PC

  • Zoro # G1880850


product price:  $76.00
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Width
18 in
Housing Finish
Polished Chrome
Lamp Type
Dedicated LED
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52100PC
Zoro #
G1880850
UPC #
783209223141
Country of Origin
China

Dimensions

Height
4.75 in
Width
18 in
Wire Length
8 in
Back Plate Width
4.75 in
Back Plate Height
4.75 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
Dedicated LED
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Rail
Color Temp.
3000 K
Lamp Included
Yes
Features
2.5" Extension
Housing Material
Aluminum, Acrylic
Lamp Watts
12 W
Watts
12 W
Damp/Wet Rating
Damp
Lumens
930
CRI
90
ADA Compliant
Yes
Dimming Method
ELV or Triac CL
Rated Life
50,000 hrs

Description

Tubular shaped White acrylic diffusers mount to frames of Polished Chrome, Satin Nickel, or Black. Powered by 3000K LED these fixtures work well in a variety of contract applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.