
Rail 1-Light " Wide Satin Nickel Vanity Light
Mfr # 52100SN
Zoro # G1884420
product price: $76.00
/ea
Free Shipping & Returns
Key Features
Height
18
Length
Satin Nickel
Width
Aluminum, Acrylic
Housing Finish
Satin Nickel
Lamp Type
Dedicated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52100SN
Zoro #
G1884420
UPC #
783209223134
Country of Origin
China
Dimensions
Height
18
Length
Satin Nickel
Width
Aluminum, Acrylic
Overall Height
2.5
Thickness
120
Size
Satin Nickel
Overall Length
4.75
Wire Length
8
Backplate Height
4.75
Back Plate Width
4.75 in
Back Plate Height
4.75 in
Description
Tubular shaped White acrylic diffusers mount to frames of Polished Chrome, Satin Nickel, or Black. Powered by 3000K LED these fixtures work well in a variety of contract applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.