Shop MAXIM LIGHTING

Rail 1-Light " Wide Satin Nickel Vanity Light

  • Mfr # 52103SN

  • Zoro # G1892708


product price:  $94.00
/ea

Key Features

Height
4.75 in
Width
30 in
Housing Finish
Satin Nickel
Lamp Type
Dedicated LED
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52103SN
Zoro #
G1892708
UPC #
783209223196
Country of Origin
China

Dimensions

Height
4.75 in
Width
30 in
Wire Length
8 in
Back Plate Height
4.75 in
Back Plate Width
4.75 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
Dedicated LED
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Rail
Color Temp.
3000 K
Features
2.5" Extension
Lamp Watts
20 W
Housing Material
Aluminum, Acrylic
Lamp Included
Yes
Damp/Wet Rating
Damp
Lumens
1690
Watts
20 W
CRI
90
ADA Compliant
Yes
Rated Life
50,000 hrs
Dimming Method
ELV or Triac CL

Description

Tubular shaped White acrylic diffusers mount to frames of Polished Chrome, Satin Nickel, or Black. Powered by 3000K LED these fixtures work well in a variety of contract applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.