Zoro Homepage
This item is Discontinued.
Maxim Lighting Rapture 2-Light 9.75" Wide Satin Nickel Wall Sconce 22297WTSN

Rapture 2-Light 9.75" Wide Satin Nickel Wall Sconce (Discontinued)

  • Mfr # 22297WTSN
  • Zoro # G1898816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22297WTSN
Zoro #
G1898816
UPC #
783209089105
Country of Origin
China

Dimensions

Height
9.75
Width
Stainless Steel, Fabric, Crystal
Size
Satin Nickel
Overall Height
6
Length
Satin Nickel
Thickness
120
Overall Length
12.25

Details

Dimmable
Yes
For Use With
2.2
ADA Compliant
No
Number of Bulbs
2
Collection
Rapture
Shade Material
Stainless Steel , Fa
Shade Finish
White
Style
Contemporary
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40

Description

The Rapture Collection's delicate pattern in Satin Nickel stainless steel creates a silhouette against the inner fabric shade available in your choice of White, Black or Red. The shimmer of crystal adds a touch of elegance to this transitional style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.