Zoro Homepage
This item is Discontinued.
Maxim Lighting Rapture 5-Light 16" Wide Satin Nickel Pendant Light 22294WTSN

Rapture 5-Light 16" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 22294WTSN
  • Zoro # G1899026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22294WTSN
Zoro #
G1899026
UPC #
783209089013
Country of Origin
China

Dimensions

Height
16
Length
Satin Nickel
Width
Stainless Steel, Fabric, Crystal
Size
Satin Nickel
Thickness
120
Overall Length
15.25
Inside Diameter
58.25
Overall Height
16
Wire Length
120
Maximum Height
58.25

Details

Style
Contemporary
Shade Material
Stainless Steel , Fa
Collection
Rapture
Dimmable
Yes
For Use With
9.26
Shade Finish
White
Maximum Wattage Per Bulb
40
ADA Compliant
No
Bulb Type
G9 Xenon
Number of Bulbs
5

Description

The Rapture Collection's delicate pattern in Satin Nickel stainless steel creates a silhouette against the inner fabric shade available in your choice of White, Black or Red. The shimmer of crystal adds a touch of elegance to this transitional style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.