This item is Discontinued.

Maxim Lighting Rapture 5-Light 16" Wide Satin Nickel Semi-Flush Mount Light 22291WTSN

Rapture 5-Light 16" Wide Satin Nickel Semi-Flush Mount Light (Discontinued)

  • Mfr # 22291WTSN
  • Zoro # G1899522
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22291WTSN
Zoro #
G1899522
UPC #
783209088955
Country of Origin
China

Dimensions

Size
Satin Nickel
Width
Stainless Steel, Fabric, Crystal
Overall Length
17
Height
16
Length
Satin Nickel
Overall Height
16
Thickness
120

Details

For Use With
9.48
Dimmable
Yes
Maximum Wattage Per Bulb
40
Shade Finish
White
Style
Contemporary
Collection
Rapture
Bulb Type
G9 Xenon
ADA Compliant
No
Shade Material
Stainless Steel , Fa
Number of Bulbs
5

Description

The Rapture Collection's delicate pattern in Satin Nickel stainless steel creates a silhouette against the inner fabric shade available in your choice of White, Black or Red. The shimmer of crystal adds a touch of elegance to this transitional style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.