This item is Discontinued.

Maxim Lighting Rapture 7-Light 8.25" Wide Satin Nickel Linear Pendant 22296WTSN

Rapture 7-Light 8.25" Wide Satin Nickel Linear Pendant (Discontinued)

  • Mfr # 22296WTSN
  • Zoro # G1896068
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22296WTSN
Zoro #
G1896068
UPC #
783209089075
Country of Origin
China

Dimensions

Height
37.75
Length
Satin Nickel
Width
Stainless Steel, Fabric, Crystal
Size
Satin Nickel
Thickness
120
Overall Height
8.25
Inside Diameter
57
Overall Length
14
Maximum Height
57
Wire Length
120

Details

Style
Contemporary
Shade Material
Stainless Steel , Fa
Dimmable
Yes
Collection
Rapture
For Use With
16.32
Number of Bulbs
7
ADA Compliant
No
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
Shade Finish
White

Description

The Rapture Collection's delicate pattern in Satin Nickel stainless steel creates a silhouette against the inner fabric shade available in your choice of White, Black or Red. The shimmer of crystal adds a touch of elegance to this transitional style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.