
Rapture 9-Light 20.5" Wide Satin Nickel Pendant Light (Discontinued)
- Mfr # 22295WTSN
- Zoro # G1894126
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22295WTSN
Zoro #
G1894126
UPC #
783209089044
Country of Origin
China
Dimensions
Height
20.5
Length
Satin Nickel
Width
Stainless Steel, Fabric, Crystal
Size
Satin Nickel
Inside Diameter
62
Overall Height
20.5
Overall Length
19
Thickness
120
Maximum Height
62
Wire Length
120
Details
Style
Contemporary
Shade Material
Stainless Steel , Fa
For Use With
11.44
Dimmable
Yes
Collection
Rapture
Number of Bulbs
9
ADA Compliant
No
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
Shade Finish
White
Description
The Rapture Collection's delicate pattern in Satin Nickel stainless steel creates a silhouette against the inner fabric shade available in your choice of White, Black or Red. The shimmer of crystal adds a touch of elegance to this transitional style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.