Zoro Homepage

Rear Tine Tiller, Honda GX270

  • Mfr # RT190H

  • Zoro # G916510492


product price: $5,616.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
42 in
Length
69 in
Blade Material
Steel
Width
21 in
Transmission
Hydro/Wheel Motors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT190H
Zoro #
G916510492
UPC #
11343003511
Country of Origin
United States

Dimensions

Height
42 in
Length
69 in
Width
21 in

Details

Blade Material
Steel
Item
Tiller
Transmission
Hydro/Wheel Motors
Color
Red

Description

The Maxim rear tine hydraulic tiller is a beast waiting to be unleashed on the garden. This commercial-grade tiller is engineered for daily professional use. The unique hydraulic system lets the tiller do the work for you. Dig through the most difficult soil, clay, and sod with ease.


  • Adjustable drive stake
  • Dual rotating tines
  • Easy access to the hydraulic filter
  • Easy twist drive control
  • Heavy-duty engine guard
  • Large chevron drive wheels
  • User-friendly twist handle directional controls - Forward / Reverse
  • Rugged steel frame construction
  • Solid linkage; No cables
  • Tandem, variable displacement pumps

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.