This item is Discontinued.

Maxim Lighting Refine 1-Light 6.25" Wide Black / Polished Nickel Wall Sconce 12151BKPN

Refine 1-Light 6.25" Wide Black / Polished Nickel Wall Sconce (Discontinued)

  • Mfr # 12151BKPN
  • Zoro # G1879697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12151BKPN
Zoro #
G1879697
UPC #
783209211865
Country of Origin
China

Dimensions

Height
6.25
Width
Steel
Size
Black / Polished Nickel
Overall Length
9.25
Thickness
120
Overall Height
6.5
Length
Black / Polished Nickel
Backplate Height
4.75
Wire Length
6

Details

Dimmable
Yes
For Use With
4.62966
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Collection
Refine
ADA Compliant
No
Bulb Type
E26 Medium Incandescent

Description

Industrial meets contemporary in this striking collection. Metal mesh finished in a matte Black gives amazing contrast to the Polished Nickel frame. This refined design gives that element of uniqueness to any room decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.