This item is Discontinued.

Maxim Lighting Refine 1-Light 7.25" Wide Black / Polished Nickel Pendant Light 12159BKPN

Refine 1-Light 7.25" Wide Black / Polished Nickel Pendant Light (Discontinued)

  • Mfr # 12159BKPN
  • Zoro # G1881051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12159BKPN
Zoro #
G1881051
UPC #
783209211902
Country of Origin
China

Dimensions

Height
7.25
Length
Black / Polished Nickel
Width
Steel
Size
Black / Polished Nickel
Overall Length
13.75
Thickness
120
Overall Height
7.25
Inside Diameter
52
Minimum Height
13.75
Maximum Height
52
Chain Length
36
Wire Length
120

Details

Collection
Refine
Dimmable
Yes
For Use With
5.07058
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
1
ADA Compliant
No

Description

Industrial meets contemporary in this striking collection. Metal mesh finished in a matte Black gives amazing contrast to the Polished Nickel frame. This refined design gives that element of uniqueness to any room decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.