This item is Discontinued.

Maxim Lighting Refine 2-Light 14.25" Wide Black / Polished Nickel Vanity Light 12152BKPN

Refine 2-Light 14.25" Wide Black / Polished Nickel Vanity Light (Discontinued)

  • Mfr # 12152BKPN
  • Zoro # G1888447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12152BKPN
Zoro #
G1888447
UPC #
783209211872
Country of Origin
China

Dimensions

Height
14.25
Length
Black / Polished Nickel
Width
Steel
Thickness
120
Size
Black / Polished Nickel
Overall Height
6.5
Overall Length
8.25
Backplate Height
4.75
Wire Length
6

Details

Collection
Refine
Dimmable
Yes
For Use With
6.72403
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
2
Bulb Type
E26 Medium Incandescent

Description

Industrial meets contemporary in this striking collection. Metal mesh finished in a matte Black gives amazing contrast to the Polished Nickel frame. This refined design gives that element of uniqueness to any room decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.