This item is Discontinued.

Maxim Lighting Refine 4-Lght 16.25" Wide Black / Polished Nckl Semi-Flush Mount Lght 12150BKPN

Refine 4-Lght 16.25" Wide Black / Polished Nckl Semi-Flush Mount Lght (Discontinued)

  • Mfr # 12150BKPN
  • Zoro # G1885717
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12150BKPN
Zoro #
G1885717
UPC #
783209211926
Country of Origin
China

Dimensions

Size
Black / Polished Nickel
Height
16.25
Width
Steel
Thickness
120
Overall Height
16.25
Overall Length
12.75
Length
Black / Polished Nickel
Wire Length
6
Minimum Height
12.75

Details

For Use With
13.66852
ADA Compliant
No
Number of Bulbs
4
Bulb Type
E26 Medium Incandescent
Collection
Refine
Dimmable
Yes
Maximum Wattage Per Bulb
60

Description

Industrial meets contemporary in this striking collection. Metal mesh finished in a matte Black gives amazing contrast to the Polished Nickel frame. This refined design gives that element of uniqueness to any room decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.