
Refine 4-Light 16.25" Wide Black / Polished Nickel Pendant Light (Discontinued)
- Mfr # 12157BKPN
- Zoro # G1885279
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12157BKPN
Zoro #
G1885279
UPC #
783209211919
Country of Origin
China
Dimensions
Height
16.25
Length
Black / Polished Nickel
Width
Steel
Size
Black / Polished Nickel
Thickness
120
Overall Height
16.25
Overall Length
20.75
Inside Diameter
59
Wire Length
120
Minimum Height
20.75
Maximum Height
59
Chain Length
36
Details
Dimmable
Yes
Collection
Refine
For Use With
14.10944
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
4
ADA Compliant
No
Description
Industrial meets contemporary in this striking collection. Metal mesh finished in a matte Black gives amazing contrast to the Polished Nickel frame. This refined design gives that element of uniqueness to any room decor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.