
Refine 4-Light 26" Wide Black / Polished Nickel Vanity Light (Discontinued)
- Mfr # 12154BKPN
- Zoro # G1890958
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12154BKPN
Zoro #
G1890958
UPC #
783209211896
Country of Origin
China
Dimensions
Height
26
Length
Black / Polished Nickel
Width
Steel
Size
Black / Polished Nickel
Overall Length
8.25
Overall Height
6.5
Thickness
120
Backplate Height
4.75
Wire Length
6
Details
For Use With
11.17732
Collection
Refine
Dimmable
Yes
Number of Bulbs
4
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Description
Industrial meets contemporary in this striking collection. Metal mesh finished in a matte Black gives amazing contrast to the Polished Nickel frame. This refined design gives that element of uniqueness to any room decor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.