This item is Discontinued.

Maxim Lighting Regal 6-Light 30" Wide Silver Gold Chandelier 21685CLSG

Regal 6-Light 30" Wide Silver Gold Chandelier (Discontinued)

  • Mfr # 21685CLSG
  • Zoro # G1879478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21685CLSG
Zoro #
G1879478
UPC #
783209140455
Country of Origin
China

Dimensions

Size
Silver Gold
Height
30
Overall Length
31.5
Inside Diameter
71.75
Thickness
120
Length
Silver Gold
Width
Iron, Glass
Overall Height
30
Maximum Height
71.75
Wire Length
120
Minimum Height
32.5
Chain Length
36

Details

For Use With
20.9
Collection
Regal
Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Number of Bulbs
6
Maximum Wattage Per Bulb
40
Shade Finish
Clear

Description

Sweeping arms from above and below create a graceful and elegant frame finished in our beautiful Gold Silver leaf. Clear crystal glass fonts add class to this upscale design. Optional Golden Sheen shades take the design to an even higher level.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.