This item is Discontinued.

Maxim Lighting Regal 6-Light 35" Wide Silver Gold Chandelier 21685CLSG/SHD2168

Regal 6-Light 35" Wide Silver Gold Chandelier (Discontinued)

  • Mfr # 21685CLSG/SHD2168
  • Zoro # G1881508
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21685CLSG/SHD2168
Zoro #
G1881508
UPC #
783209173163
Country of Origin
China

Dimensions

Size
Silver Gold
Thickness
120
Overall Height
35
Overall Length
31.5
Height
35
Length
Silver Gold
Width
Iron, Glass
Wire Length
120
Chain Length
36

Details

Dimmable
Yes
Collection
Regal
For Use With
22
ADA Compliant
No
Number of Bulbs
6
Shade Finish
Clear
Maximum Wattage Per Bulb
40
Bulb Type
E12 Candelabra Incandescent
Shade Material
Linen/Silver Leaf Fa

Description

Sweeping arms from above and below create a graceful and elegant frame finished in our beautiful Gold Silver leaf. Clear crystal glass fonts add class to this upscale design. Optional Golden Sheen shades take the design to an even higher level.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.