Zoro Homepage

REMOTE CONTROL 2 BUTTON

  • Mfr # 253134

  • Zoro # G816555678


product price: $61.35
/ea

Key Features

Number of Buttons
2
Number of Wires
4
Max. Voltage
12V DC
Cable Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253134
Zoro #
G816555678
UPC #
615986030523
Country of Origin
China

Dimensions

Cable Length
20 ft

Details

Item
HPU Remote
Number of Buttons
2
Number of Wires
4
Max. Voltage
12V DC

Description

HPU Remote, Max. Voltage 12V DC, Cable Length 20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.