This item is Discontinued.

Maxim Lighting Retro 1-Light 10.5" Wide Polished Nickel Pendant Light 25195CLPN

Retro 1-Light 10.5" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 25195CLPN
  • Zoro # G1883809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25195CLPN
Zoro #
G1883809
UPC #
783209139763
Country of Origin
China

Dimensions

Height
10.5
Length
Polished Nickel
Width
Steel, Glass
Size
Polished Nickel
Overall Length
7.25
Inside Diameter
129
Overall Height
10.5
Thickness
120
Minimum Height
7.25
Wire Length
120
Maximum Height
129

Details

Shade Material
Halophane Glass
Dimmable
Yes
For Use With
5.28
Collection
Retro
Bulb Type
AC Integrated LED
Shade Finish
Clear
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
8

Description

This collection of pendants, inspired by lighting reminiscent of the past, are updated to fit into today's home decor. With a wide variety of size, finish, and technology there is something for everyone. Hand blown Clear and White cased opal glass with Polished Nickel accents creates vintage look with a contemporary flair. The Clear holophane and Polished Nickel pendants add LED technology at a very affordable price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.