
Retro 1-Light 11" Wide Polished Nickel Pendant Light (Discontinued)
- Mfr # 25180CLPN
- Zoro # G1879651
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25180CLPN
Zoro #
G1879651
UPC #
783209139527
Country of Origin
China
Dimensions
Height
11
Length
Polished Nickel
Width
Steel, Glass
Size
Polished Nickel
Thickness
120
Overall Height
11
Inside Diameter
77.75
Overall Length
14.75
Minimum Height
18.25
Wire Length
120
Chain Length
36
Maximum Height
77.75
Details
Shade Material
Glass
For Use With
4.4
Collection
Retro
Dimmable
Yes
Shade Finish
Clear
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Description
This collection of pendants, inspired by lighting reminiscent of the past, are updated to fit into today's home decor. With a wide variety of size, finish, and technology there is something for everyone. Hand blown Clear and White cased opal glass with Polished Nickel accents creates vintage look with a contemporary flair. The Clear holophane and Polished Nickel pendants add LED technology at a very affordable price.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.