
Retro 1-Light 11" Wide Polished Nickel Pendant Light (Discontinued)
- Mfr # 25180WTPN
- Zoro # G1878419
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25180WTPN
Zoro #
G1878419
UPC #
783209139534
Country of Origin
China
Dimensions
Height
11
Length
Polished Nickel
Width
Steel, Glass
Size
Polished Nickel
Overall Length
14.75
Thickness
120
Inside Diameter
77.75
Overall Height
11
Maximum Height
77.75
Chain Length
36
Minimum Height
18.25
Wire Length
120
Details
Shade Material
Glass
Dimmable
Yes
Collection
Retro
For Use With
5.28
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Shade Finish
White
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Description
This collection of pendants, inspired by lighting reminiscent of the past, are updated to fit into today's home decor. With a wide variety of size, finish, and technology there is something for everyone. Hand blown Clear and White cased opal glass with Polished Nickel accents creates vintage look with a contemporary flair. The Clear holophane and Polished Nickel pendants add LED technology at a very affordable price.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.