Zoro Homepage
This item is Discontinued.
Maxim Lighting Retro 1-Light 11.75" Wide Polished Nickel Pendant Light 25199CLPN

Retro 1-Light 11.75" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 25199CLPN
  • Zoro # G1882871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25199CLPN
Zoro #
G1882871
UPC #
783209139817
Country of Origin
China

Dimensions

Height
11.75
Length
Polished Nickel
Width
Steel, Glass
Size
Polished Nickel
Overall Length
10.25
Thickness
120
Overall Height
11.75
Inside Diameter
73.5
Wire Length
120
Maximum Height
73.5
Minimum Height
10.25

Details

Shade Material
Halophane Glass
For Use With
3.01
Collection
Retro
Dimmable
Yes
Number of Bulbs
1
Shade Finish
Clear
Maximum Wattage Per Bulb
8
Bulb Type
AC Integrated LED
ADA Compliant
No

Description

This collection of pendants, inspired by lighting reminiscent of the past, are updated to fit into today's home decor. With a wide variety of size, finish, and technology there is something for everyone. Hand blown Clear and White cased opal glass with Polished Nickel accents creates vintage look with a contemporary flair. The Clear holophane and Polished Nickel pendants add LED technology at a very affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.