This item is Discontinued.

Maxim Lighting Retro 1-Light 14" Wide Polished Nickel Pendant Light 25182WTPN

Retro 1-Light 14" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 25182WTPN
  • Zoro # G1887141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25182WTPN
Zoro #
G1887141
UPC #
783209139558
Country of Origin
China

Dimensions

Height
14
Length
Polished Nickel
Width
Steel, Glass
Size
Polished Nickel
Overall Height
14
Thickness
120
Inside Diameter
80.75
Overall Length
18
Chain Length
36
Maximum Height
80.75
Wire Length
120
Minimum Height
21.75

Details

Shade Material
Glass
Dimmable
Yes
For Use With
6.6
Collection
Retro
Number of Bulbs
1
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
White
Bulb Type
E26 Medium Incandescent

Description

This collection of pendants, inspired by lighting reminiscent of the past, are updated to fit into today's home decor. With a wide variety of size, finish, and technology there is something for everyone. Hand blown Clear and White cased opal glass with Polished Nickel accents creates vintage look with a contemporary flair. The Clear holophane and Polished Nickel pendants add LED technology at a very affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.