This item is Discontinued.

Maxim Lighting Retro 1-Light 6.5" Wide Polished Nickel Pendant Light 25191CLPN

Retro 1-Light 6.5" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 25191CLPN
  • Zoro # G1885437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25191CLPN
Zoro #
G1885437
UPC #
783209139770
Country of Origin
China

Dimensions

Height
6.5
Length
Polished Nickel
Width
Steel, Glass
Size
Polished Nickel
Overall Height
6.5
Inside Diameter
128.75
Overall Length
7
Thickness
120
Minimum Height
7
Wire Length
120
Maximum Height
128.75

Details

Shade Material
Halophane Glass
Dimmable
Yes
Collection
Retro
For Use With
3.54
Maximum Wattage Per Bulb
8
Shade Finish
Clear
Number of Bulbs
1
ADA Compliant
No
Bulb Type
AC Integrated LED

Description

This collection of pendants, inspired by lighting reminiscent of the past, are updated to fit into today's home decor. With a wide variety of size, finish, and technology there is something for everyone. Hand blown Clear and White cased opal glass with Polished Nickel accents creates vintage look with a contemporary flair. The Clear holophane and Polished Nickel pendants add LED technology at a very affordable price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.