Zoro Homepage
This item is Discontinued.
Maxim Lighting Retro 1-Light 9.75" Wide Polished Nickel Pendant Light 25194CLPN

Retro 1-Light 9.75" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 25194CLPN
  • Zoro # G1887038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25194CLPN
Zoro #
G1887038
UPC #
783209139800
Country of Origin
China

Dimensions

Height
9.75
Length
Polished Nickel
Width
Steel, Glass
Size
Polished Nickel
Inside Diameter
128.5
Overall Height
9.75
Thickness
120
Overall Length
7.25
Minimum Height
7.25
Maximum Height
128.5
Wire Length
120

Details

Shade Material
Halophane Glass
For Use With
5.28
Collection
Retro
Dimmable
Yes
Maximum Wattage Per Bulb
8
ADA Compliant
No
Bulb Type
AC Integrated LED
Shade Finish
Clear
Number of Bulbs
1

Description

This collection of pendants, inspired by lighting reminiscent of the past, are updated to fit into today's home decor. With a wide variety of size, finish, and technology there is something for everyone. Hand blown Clear and White cased opal glass with Polished Nickel accents creates vintage look with a contemporary flair. The Clear holophane and Polished Nickel pendants add LED technology at a very affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.