This item is Discontinued.

Maxim Lighting Retro 1-Light 9.75" Wide Polished Nickel Pendant Light 25197CLPN

Retro 1-Light 9.75" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 25197CLPN
  • Zoro # G1885890
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25197CLPN
Zoro #
G1885890
UPC #
783209139794
Country of Origin
China

Dimensions

Height
9.75
Length
Polished Nickel
Width
Steel, Glass
Size
Polished Nickel
Inside Diameter
125.75
Overall Length
4.5
Overall Height
9.75
Thickness
120
Wire Length
120
Minimum Height
4.5
Maximum Height
125.75

Details

Shade Material
Glass
Dimmable
Yes
Collection
Retro
For Use With
3.3
Number of Bulbs
1
Bulb Type
AC Integrated LED
ADA Compliant
No
Shade Finish
Clear
Maximum Wattage Per Bulb
8

Description

This collection of pendants, inspired by lighting reminiscent of the past, are updated to fit into today's home decor. With a wide variety of size, finish, and technology there is something for everyone. Hand blown Clear and White cased opal glass with Polished Nickel accents creates vintage look with a contemporary flair. The Clear holophane and Polished Nickel pendants add LED technology at a very affordable price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.