This item is Discontinued.

Maxim Lighting Retro 3-Light 14" Wide Polished Nickel Pendant Light 25183CLPN

Retro 3-Light 14" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 25183CLPN
  • Zoro # G1887056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25183CLPN
Zoro #
G1887056
UPC #
783209139541
Country of Origin
China

Dimensions

Height
14
Length
Polished Nickel
Width
Steel, Glass
Size
Polished Nickel
Overall Height
14
Thickness
120
Inside Diameter
80.75
Overall Length
18
Maximum Height
80.75
Minimum Height
21.5
Wire Length
120
Chain Length
36

Details

Shade Material
Glass
Collection
Retro
Dimmable
Yes
For Use With
7.26
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
3
Shade Finish
Clear

Description

This collection of pendants, inspired by lighting reminiscent of the past, are updated to fit into today's home decor. With a wide variety of size, finish, and technology there is something for everyone. Hand blown Clear and White cased opal glass with Polished Nickel accents creates vintage look with a contemporary flair. The Clear holophane and Polished Nickel pendants add LED technology at a very affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.