This item is Discontinued.

Maxim Lighting Retro 4-Light 19" Wide Polished Nickel Pendant Light 25188WTPN

Retro 4-Light 19" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 25188WTPN
  • Zoro # G1884691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25188WTPN
Zoro #
G1884691
UPC #
783209139589
Country of Origin
China

Dimensions

Height
19
Length
Polished Nickel
Width
Steel, Glass
Size
Polished Nickel
Overall Height
19
Inside Diameter
91.75
Overall Length
29
Thickness
120
Chain Length
36
Wire Length
120
Minimum Height
32.5
Maximum Height
91.75

Details

Shade Material
Glass
For Use With
17.6
Dimmable
Yes
Collection
Retro
Number of Bulbs
4
Shade Finish
White
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

This collection of pendants, inspired by lighting reminiscent of the past, are updated to fit into today's home decor. With a wide variety of size, finish, and technology there is something for everyone. Hand blown Clear and White cased opal glass with Polished Nickel accents creates vintage look with a contemporary flair. The Clear holophane and Polished Nickel pendants add LED technology at a very affordable price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.