Zoro Homepage

Retro 6-Light 19" Wide Polished Nickel Pendant Light

  • Mfr # 25189CLPN

  • Zoro # G1882856


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Length
19 in
Housing Finish
Polished Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25189CLPN
Zoro #
G1882856
UPC #
783209139596
Country of Origin
China

Dimensions

Height
29 in
Length
19 in
Width
19 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
91.75 in
Minimum Hanging Length
32 in
Canopy Width
5 in
Canopy Length
5 in
Canopy Height
0.75 in

Details

Housing Finish
Polished Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
6
Light Type
Incandescent
Collection Name
Retro
Item
Single Pendant
Glass Color
Clear
Material
Steel, Glass
Dimmable
Yes
Lamp Watts
60 W
Lamp Included
No
Watts
360 W
Location Rating
Dry
Adjustable
No

Description

This collection of pendants, inspired by lighting reminiscent of the past, are updated to fit into today's home decor. With a wide variety of size, finish, and technology there is something for everyone. Hand blown Clear and White cased opal glass with Polished Nickel accents creates vintage look with a contemporary flair. The Clear holophane and Polished Nickel pendants add LED technology at a very affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.