This item is Discontinued.

Maxim Lighting Reverb 1-Light 5" Wide Textured Black / Polished Nickel Wall Sconce 20462BGTXBPN/BUX

Reverb 1-Light 5" Wide Textured Black / Polished Nickel Wall Sconce (Discontinued)

  • Mfr # 20462BGTXBPN/BUX
  • Zoro # G1897720
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20462BGTXBPN/BUX
Zoro #
G1897720
UPC #
783209186682
Country of Origin
China

Dimensions

Height
5
Width
Steel, Glass
Size
Textured Black / Polished Nickel
Overall Length
22
Overall Height
6
Thickness
120
Length
Textured Black / Polished Nickel
Wire Length
8
Backplate Height
0.75

Details

Dimmable
Yes
For Use With
1.87
Shade Finish
Bubble Glass
Bulb Type
G9 Xenon
ADA Compliant
No
Maximum Wattage Per Bulb
25
Collection
Reverb
Number of Bulbs
1

Description

Small dimension metal tubing is artfully bent to loop back to the origin that creates an unique and delicate arm. Supported by this graceful arm is a round bubble glass shade. Available in your choice of Textured Black with Polished Nickel accents and clear Bubble Glass or Textured Bronze with Satin Brass accents and Topaz Bubble glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.