This item is Discontinued.

Maxim Lighting Reverb 10-Light 38" Wide Textured Black / Polished Nickel Chandelier 20467BGTXBPN

Reverb 10-Light 38" Wide Textured Black / Polished Nickel Chandelier (Discontinued)

  • Mfr # 20467BGTXBPN
  • Zoro # G1894467
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20467BGTXBPN
Zoro #
G1894467
UPC #
783209139251
Country of Origin
China

Dimensions

Size
Textured Black / Polished Nickel
Inside Diameter
69
Width
Steel, Glass
Height
38
Length
Textured Black / Polished Nickel
Overall Height
38
Thickness
120
Overall Length
28
Maximum Height
69
Chain Length
36
Wire Length
120
Minimum Height
28

Details

For Use With
16.28
Collection
Reverb
Dimmable
Yes
Bulb Type
G9 Xenon
Shade Finish
Bubble Glass
Number of Bulbs
10
ADA Compliant
No
Maximum Wattage Per Bulb
25

Description

Small dimension metal tubing is artfully bent to loop back to the origin that creates an unique and delicate arm. Supported by this graceful arm is a round bubble glass shade. Available in your choice of Textured Black with Polished Nickel accents and clear Bubble Glass or Textured Bronze with Satin Brass accents and Topaz Bubble glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.