
Reverb 10-Light 38" Wide Textured Black / Polished Nickel Chandelier (Discontinued)
- Mfr # 20467BGTXBPN/BUX
- Zoro # G1878708
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20467BGTXBPN/BUX
Zoro #
G1878708
UPC #
783209186729
Country of Origin
China
Dimensions
Size
Textured Black / Polished Nickel
Overall Length
28
Thickness
120
Width
Steel, Glass
Overall Height
38
Length
Textured Black / Polished Nickel
Height
38
Inside Diameter
69
Chain Length
36
Minimum Height
28
Wire Length
120
Maximum Height
69
Details
Dimmable
Yes
For Use With
16.28
Collection
Reverb
Maximum Wattage Per Bulb
25
Number of Bulbs
10
Bulb Type
G9 Xenon
ADA Compliant
No
Shade Finish
Bubble Glass
Description
Small dimension metal tubing is artfully bent to loop back to the origin that creates an unique and delicate arm. Supported by this graceful arm is a round bubble glass shade. Available in your choice of Textured Black with Polished Nickel accents and clear Bubble Glass or Textured Bronze with Satin Brass accents and Topaz Bubble glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.