This item is Discontinued.

Maxim Lighting Reverb 8-Light 31" Wide Textured Black / Polished Nickel Chandelier 20465BGTXBPN

Reverb 8-Light 31" Wide Textured Black / Polished Nickel Chandelier (Discontinued)

  • Mfr # 20465BGTXBPN
  • Zoro # G1894132
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20465BGTXBPN
Zoro #
G1894132
UPC #
783209139237
Country of Origin
China

Dimensions

Size
Textured Black / Polished Nickel
Height
31
Overall Length
26
Thickness
120
Inside Diameter
66.75
Width
Steel, Glass
Overall Height
31
Length
Textured Black / Polished Nickel
Minimum Height
26
Chain Length
36
Wire Length
120
Maximum Height
66.75

Details

For Use With
13.2
Collection
Reverb
Dimmable
Yes
Maximum Wattage Per Bulb
25
Shade Finish
Bubble Glass
Bulb Type
G9 Xenon
Number of Bulbs
8
ADA Compliant
No

Description

Small dimension metal tubing is artfully bent to loop back to the origin that creates an unique and delicate arm. Supported by this graceful arm is a round bubble glass shade. Available in your choice of Textured Black with Polished Nickel accents and clear Bubble Glass or Textured Bronze with Satin Brass accents and Topaz Bubble glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.