
Revere EE 1-Light 9" Wide Black Outdoor Pole/Post Mount (Discontinued)
- Mfr # 85330CDFTBK
- Zoro # G1506737
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85330CDFTBK
Zoro #
G1506737
UPC #
783209123052
Country of Origin
China
Dimensions
Size
Black
Length
Black
Width
Stainless Steel
Height
9
Overall Height
9
Overall Length
19
Thickness
120
Details
Dimmable
No
Bulb Type
GU24 Fluorescent
For Use With
2.23
Maximum Wattage Per Bulb
18
Collection
Revere EE
Number of Bulbs
1
Shade Finish
Seedy and Frosted
Description
The Revere Outdoor Collection gives you the ability to pierce the darkness, adding both function and form to your home. Embracing Colonial style, the Revere's dark finish mixed with a seedy glass, is sure to add curb appeal to any exterior space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.