This item is Discontinued.

Maxim Lighting Revere LED E26 1-Light 7" Wide Black Outdoor Wall Sconce 55332CDFTBK

Revere LED E26 1-Light 7" Wide Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 55332CDFTBK
  • Zoro # G1457341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55332CDFTBK
Zoro #
G1457341
UPC #
783209202740
Country of Origin
China

Dimensions

Width
Stainless Steel
Height
7
Length
Black
Size
Black
Thickness
120
Overall Length
14.5
Overall Height
9.5
Backplate Height
13

Details

For Use With
2.02
Bulb Type
E26 Medium LED
Shade Finish
Seedy and Frosted
ADA Compliant
No
Number of Bulbs
1
Collection
Revere LED E26
Maximum Wattage Per Bulb
9

Description

The Revere Outdoor Collection gives you the ability to pierce the darkness, adding both function and form to your home. Embracing Colonial style, the Revere's dark finish mixed with a seedy glass, is sure to add curb appeal to any exterior space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.