This item is Discontinued.

Maxim Lighting Revere LED E26 1-Light 9" Wide Black Outdoor Pole/Post Mount 55330CDFTBK

Revere LED E26 1-Light 9" Wide Black Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 55330CDFTBK
  • Zoro # G1504278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55330CDFTBK
Zoro #
G1504278
UPC #
783209202726
Country of Origin
China

Dimensions

Width
Stainless Steel
Length
Black
Height
9
Size
Black
Thickness
120
Overall Length
19
Overall Height
9

Details

For Use With
2.23
Maximum Wattage Per Bulb
12
Bulb Type
E26 Medium LED
Number of Bulbs
1
Collection
Revere LED E26
Shade Finish
Seedy and Frosted
ADA Compliant
No

Description

The Revere Outdoor Collection gives you the ability to pierce the darkness, adding both function and form to your home. Embracing Colonial style, the Revere's dark finish mixed with a seedy glass, is sure to add curb appeal to any exterior space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.